Std Duty Fan, 3904 cfm, 208-230/460V

DAYTON| Zoro #: G0388403| Mfr #: 7AD23

$763.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388403 Mfr #: 7AD23
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3Fan Voltage: 208-230/460
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseItem: Standard Duty Exhaust Fan with Motor and Drive Package
Flange Depth: 1"Exhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 6Motor RPM: 1725
CFM @ 0.625-In. SP: 603Shaft Dia.: 3/4"
Intake Guard No.: 1WBU2Max. BHP: 0.40
CFM @ 0.500-In. SP: 1064Flange Width: 24"
Galvanized Wall Shutter No.: 1C745Height: 24"
CFM @ 0.375-In. SP: 2039Dimension F: 20-1/2"
Fiberglass Wall Shutter No.: 5C214Full Load Amps: 1.3-1.3/0.70
Sones @ 0.250-In. SP @ 5 Ft.: 17.2Dimension E: 16-1/4"
Aluminum Wall Shutter No.: 4C559CFM @ 0.125-In. SP: 3517
CFM @ 0.250-In. SP: 2954Dimension C: 3-1/4"
Stock No.: 3FKD7CFM @ 0.000-In. SP: 3904
Exhaust/Supply Fan Motor HP: 1/3Dimension A: 24"
Motor Enclosure: Totally Enclosed NonventilatedBearing Type: Sealed Pillow Block
Venturi Clearance Dia.: 20-1/2"Motor Insulation: Class B
Fan RPM: 1039Venturi Depth: 3-1/4"
Weatherhood No.: 3FKF2Dimension B: 19-1/2"
Max. Depth: 19-1/2"Wall Collar Stock No.: 3FKF3
Width (In.): 24Bearing Size: 3/4"
Propeller Material: SteelSones @ 0.000-In. SP @ 5 Ft.: 17.2
Blade Dia.: 20"Motorized Wall Galv. Shutter Stock No.: 3C726
Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 3904, Sones @ 0.000-In. SP @ 5 Ft. 17.2, Sones @ 0.250-In. SP @ 5 Ft. 17.2, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.3-1.3/0.70, Motor HP 1/3, Max. BHP 0.40, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Nonventilated, Motor Insulation Class B, Fan RPM 1039, Height 24 In., Width (In.) 24

Product Reviews