Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Std Duty Fan, 4826 cfm, 208-230/460V

  • Zoro #: G0612096
  • Mfr #: 7AD28
Dayton Std Duty Fan, 4826 cfm, 208-230/460V 7AD28
Dayton Std Duty Fan, 4826 cfm, 208-230/460V 7AD28
$628.25
  • CFM @ 0.750-In. SP: -
  • Drive Package With Motor Included: Yes
  • Dimension C: 4-3/8 in
See full product details
This item ships free.

Dayton #7AD28 Specifications

  • Zoro #: G0612096
  • Mfr #: 7AD28
CFM @ 0.750-In. SP: - Drive Package With Motor Included: Yes
Dimension C: 4-3/8 in CFM @ 1.000-In. SP: -
CFM @ 0.250-In. SP: 3570 Number of Blades: 6
Stock No.: 1WDB9 Width (In.): 28
Weatherhood No.: 1WBV9 Height: 28 in
CFM @ 0.500-In. SP: - Motorized Wall Galv. Shutter Stock No.: 3C727
Bearing Size: 3/4 in Dimension D: 1 in
Fan RPM: 923 Aluminum Wall Shutter No.: 3C308
Bearing Type: Sealed Pillow Block Frame Material: Galvanized Steel
Assembled/Unassembled: Unassembled Motor Insulation: Class B
Sones @ 0.250-In. SP @ 5 Ft.: 16.8 Motor Enclosure: Open Dripproof
CFM @ 0.125-In. SP: 4312 Exhaust/Supply Fan Item: Exhaust Fan
Full Load Amps: 1.2-1.3/0.65 Max. Depth: 18 in
Blade Dia.: 24 in Dimension E: 13-5/8 in
Dimension F: 24-3/8 in Intake Guard No.: 1WBU3
Galvanized Wall Shutter No.: 1C746 Wall Collar Stock No.: 1WBV1
Motor RPM: 1725 Flange Depth: 1 in
CFM @ 0.625-In. SP: - Fan Voltage: 208-230/460 V AC
Fiberglass Wall Shutter No.: 5C215 Dimension A: 28 in
Item: Standard Duty Exhaust Fan with Motor and Drive Package Venturi Clearance Dia.: 24-3/8 in
Hz: 60 Includes: Drive Package
Motor Type: 3-Phase Sones @ 0.000-In. SP @ 5 Ft.: 17.3
Mounting Position: Horizontal or Vertical Propeller Material: Galvanized Steel
Drive Package Included: Yes Venturi Depth: 4-3/8 in
Max. BHP: 0.30 Dimension B: 18 in
CFM @ 0.000-In. SP: 4826 Phase: 3
Exhaust/Supply Fan Motor HP: 1/4 Flange Width: 28 in
Max. Inlet Temp.: 104 Degrees F Shaft Dia.: 3/4 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 4826, Sones @ 0.000-In. SP @ 5 Ft. 17.3, Sones @ 0.250-In. SP @ 5 Ft. 16.8, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.2-1.3/0.65, Motor HP 1/4, Max. BHP 0.30, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 923, Height 28 in, Width (In.) 28, Max. Depth 18 in

Reviews of Dayton #7AD28