Std Duty Fan, 4826 cfm, 208-230/460V

DAYTON| Zoro #: G1794116| Mfr #: 7CC75

$770.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794116 Mfr #: 7CC75
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3CFM @ 1.000-In. SP: -
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Dimension B: 18"CFM @ 0.250-In. SP: 3570
Wall Collar Stock No.: 1WBV1Width (In.): 28
CFM @ 0.125-In. SP: 4312Propeller Material: Galvanized Steel
Sones @ 0.250-In. SP @ 5 Ft.: 16.8CFM @ 0.000-In. SP: 4826
Motorized Wall Galv. Shutter Stock No.: 3C727Sones @ 0.000-In. SP @ 5 Ft.: 17.3
Bearing Type: Sealed Pillow BlockExhaust/Supply Fan Motor HP: 1/4
Intake Guard No.: 1WBU3Motor RPM: 1725
Venturi Clearance Dia.: 24-3/8"Galvanized Wall Shutter No.: 1C746
Max. BHP: 0.30Venturi Depth: 4-3/8"
Dimension F: 24-3/8"Fiberglass Wall Shutter No.: 5C215
Height: 28"Max. Depth: 18"
Dimension E: 13-5/8"Aluminum Wall Shutter No.: 3C308
Full Load Amps: 1.2-1.3/0.65Bearing Size: 3/4"
Dimension C: 4-3/8"Stock No.: 1WDB9
CFM @ 0.750-In. SP: -Blade Dia.: 24"
Dimension A: 28"Motor Enclosure: Totally Enclosed Nonventilated
CFM @ 0.625-In. SP: -Shaft Dia.: 3/4"
Motor Insulation: Class BFan RPM: 923
CFM @ 0.500-In. SP: -Flange Width: 28"
Weatherhood No.: 1WBV9Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 4826, Sones @ 0.000-In. SP @ 5 Ft. 17.3, Sones @ 0.250-In. SP @ 5 Ft. 16.8, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.2-1.3/0.65, Motor HP 1/4, Max. BHP 0.30, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Nonventilated, Motor Insulation Class B, Fan RPM 923, Height 28 In., Width (In.) 28

Product Reviews