Std Duty Fan, 5292 cfm, 115/208-230V

DAYTON| Zoro #: G0646606| Mfr #: 7CC77

$765.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0646606 Mfr #: 7CC77
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Motorized Wall Galv. Shutter Stock No.: 3C727Sones @ 0.250-In. SP @ 5 Ft.: 19.9
CFM @ 0.125-In. SP: 4830Shaft Dia.: 3/4"
Intake Guard No.: 1WBU3Sones @ 0.000-In. SP @ 5 Ft.: 21
CFM @ 0.000-In. SP: 5292Flange Width: 28"
Galvanized Wall Shutter No.: 1C746Phase: 1
Bearing Type: Sealed Pillow BlockDimension F: 24-3/8"
Fiberglass Wall Shutter No.: 5C215Max. BHP: 0.39
Dimension E: 13-5/8"Aluminum Wall Shutter No.: 3C308
Height: 28"Exhaust/Supply Fan Motor HP: 1/3
Dimension C: 4-3/8"Stock No.: 1WDB9
Full Load Amps: 7.8/3.9-4.0Fan Voltage: 115/208-230
Dimension A: 28"Motor Type: Capacitor-Start
CFM @ 0.750-In. SP: -Venturi Clearance Dia.: 24-3/8"
Motor Insulation: Class BMotor Enclosure: Totally Enclosed Fan-Cooled
CFM @ 0.625-In. SP: -Venturi Depth: 4-3/8"
Weatherhood No.: 1WBV9Fan RPM: 1012
CFM @ 0.500-In. SP: -Max. Depth: 18"
Wall Collar Stock No.: 1WBV1Dimension B: 18"
Bearing Size: 3/4"Propeller Material: Galvanized Steel
Width (In.): 28CFM @ 0.250-In. SP: 4207
Blade Dia.: 24"Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 5292, Sones @ 0.000-In. SP @ 5 Ft. 21, Sones @ 0.250-In. SP @ 5 Ft. 19.9, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 7.8/3.9-4.0, Motor HP 1/3, Max. BHP 0.39, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 1012, Height 28 In., Width (In.) 28

Product Reviews