20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Std Duty Fan, 5292 cfm, 208-230/460V

DAYTON| Zoro #: G2352786| Mfr #: 7AD29

$747.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352786 Mfr #: 7AD29
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Dimension A: 28"Motor Enclosure: Open Dripproof
Venturi Clearance Dia.: 24-3/8"Bearing Type: Sealed Pillow Block
Motor Insulation: Class BFan RPM: 1012
Venturi Depth: 4-3/8"Weatherhood No.: 1WBV9
Dimension B: 18"Max. Depth: 18"
Wall Collar Stock No.: 1WBV1Width (In.): 28
Bearing Size: 3/4"Propeller Material: Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.: 21Blade Dia.: 24"
Motorized Wall Galv. Shutter Stock No.: 3C727Motor RPM: 1725
Shaft Dia.: 3/4"Intake Guard No.: 1WBU3
Max. BHP: 0.39Flange Width: 28"
Galvanized Wall Shutter No.: 1C746Height: 28"
Dimension F: 24-3/8"Fiberglass Wall Shutter No.: 5C215
Sones @ 0.250-In. SP @ 5 Ft.: 19.9Full Load Amps: 1.5-1.6/0.8
Dimension E: 13-5/8"Aluminum Wall Shutter No.: 3C308
CFM @ 0.250-In. SP: 4207CFM @ 0.125-In. SP: 4830
Dimension C: 4-3/8"Stock No.: 1WDB9
Exhaust/Supply Fan Motor HP: 1/3CFM @ 0.000-In. SP: 5292
Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 5292, Sones @ 0.000-In. SP @ 5 Ft. 21, Sones @ 0.250-In. SP @ 5 Ft. 19.9, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.5-1.6/0.8, Motor HP 1/3, Max. BHP 0.39, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 1012, Height 28 In., Width (In.) 28, Max. Depth 18 In.

Product Reviews