Std Duty Fan, 6175 cfm, 115/208-230V

DAYTON| Zoro #: G0380581| Mfr #: 7CC79

$795.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0380581 Mfr #: 7CC79
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Motor Enclosure: Open DripproofVenturi Depth: 4-3/8"
CFM @ 0.625-In. SP: -Weatherhood No.: 1WBV9
Fan RPM: 1181Max. Depth: 18"
CFM @ 0.500-In. SP: -Wall Collar Stock No.: 1WBV1
Dimension B: 18"Bearing Size: 3/4"
Propeller Material: Galvanized SteelWidth (In.): 28
Blade Dia.: 24"CFM @ 0.250-In. SP: 5337
Motorized Wall Galv. Shutter Stock No.: 3C727Sones @ 0.250-In. SP @ 5 Ft.: 25
CFM @ 0.125-In. SP: 5789Shaft Dia.: 3/4"
Intake Guard No.: 1WBU3Sones @ 0.000-In. SP @ 5 Ft.: 24
CFM @ 0.000-In. SP: 6175Flange Width: 28"
Galvanized Wall Shutter No.: 1C746Phase: 1
Bearing Type: Sealed Pillow BlockDimension F: 24-3/8"
Fiberglass Wall Shutter No.: 5C215Max. BHP: 0.60
Dimension E: 13-5/8"Aluminum Wall Shutter No.: 3C308
Exhaust/Supply Fan Motor HP: 1/2Height: 28"
Dimension C: 4-3/8"Stock No.: 1WDB9
Fan Voltage: 115/208-230Full Load Amps: 8.8/4.2-4.4
Dimension A: 28"Motor Type: Capacitor-Start
Venturi Clearance Dia.: 24-3/8"CFM @ 0.750-In. SP: -
Motor Insulation: Class BCountry of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 6175, Sones @ 0.000-In. SP @ 5 Ft. 24, Sones @ 0.250-In. SP @ 5 Ft. 25, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 8.8/4.2-4.4, Motor HP 1/2, Max. BHP 0.60, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 1181, Height 28 In., Width (In.) 28, Max. Depth 18 In.

Product Reviews