15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Std Duty Fan, 6175 cfm, 115/208-230V

DAYTON| Zoro #: G0908293| Mfr #: 7CC80

$796.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908293 Mfr #: 7CC80
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Bearing Size: 3/4"Propeller Material: Galvanized Steel
Full Load Amps: 8.0/4.0-4.0Blade Dia.: 24"
Motorized Wall Galv. Shutter Stock No.: 3C727CFM @ 0.750-In. SP: -
Shaft Dia.: 3/4"Intake Guard No.: 1WBU3
CFM @ 0.625-In. SP: -Flange Width: 28"
Galvanized Wall Shutter No.: 1C746CFM @ 0.500-In. SP: -
Dimension F: 24-3/8"Fiberglass Wall Shutter No.: 5C215
Dimension E: 13-5/8"Aluminum Wall Shutter No.: 3C308
Width (In.): 28Exhaust/Supply Fan Motor HP: 1/2
CFM @ 0.250-In. SP: 5337Dimension C: 4-3/8"
Stock No.: 1WDB9Sones @ 0.250-In. SP @ 5 Ft.: 25
Fan Voltage: 115/208-230CFM @ 0.125-In. SP: 5789
Dimension A: 28"Motor Type: Capacitor-Start
Sones @ 0.000-In. SP @ 5 Ft.: 24Venturi Clearance Dia.: 24-3/8"
CFM @ 0.000-In. SP: 6175Motor Insulation: Class B
Motor Enclosure: Totally Enclosed Fan-CooledPhase: 1
Venturi Depth: 4-3/8"Bearing Type: Sealed Pillow Block
Weatherhood No.: 1WBV9Fan RPM: 1181
Max. BHP: 0.60Max. Depth: 18"
Wall Collar Stock No.: 1WBV1Dimension B: 18"
Height: 28"Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 6175, Sones @ 0.000-In. SP @ 5 Ft. 24, Sones @ 0.250-In. SP @ 5 Ft. 25, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 8.0/4.0-4.0, Motor HP 1/2, Max. BHP 0.60, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 1181, Height 28 In., Width (In.) 28

Product Reviews