Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Std Duty Fan, 6175 cfm, 208-230/460V
  • Zoro #: G0294384
  • Mfr #: 7AD30
$702.07
  • Exhaust/Supply Fan Motor HP: 1/2
  • Flange Depth: 1"
  • Assembled/Unassembled: Unassembled
See full product details
This item ships free.

Dayton #7AD30 Specifications

  • Zoro #: G0294384
  • Mfr #: 7AD30
Exhaust/Supply Fan Motor HP: 1/2 Flange Depth: 1"
Assembled/Unassembled: Unassembled Dimension A: 28"
Bearing Size: 3/4" CFM @ 0.000-In. SP: 6175
Sones @ 0.250-In. SP @ 5 Ft.: 25 Exhaust/Supply Fan Item: Exhaust Fan
Propeller Material: Galvanized Steel CFM @ 0.500-In. SP: -
Intake Guard No.: 1WBU3 Venturi Clearance Dia.: 24-3/8"
Shaft Dia.: 3/4" Dimension F: 24-3/8"
Wall Collar Stock No.: 1WBV1 CFM @ 0.750-In. SP: -
Motor Type: 3-Phase Item: Standard Duty Exhaust Fan with Motor and Drive Package
Venturi Depth: 4-3/8" Motor Enclosure: Open Dripproof
Sones @ 0.000-In. SP @ 5 Ft.: 24 Dimension B: 18"
Motor Insulation: Class B Drive Package Included: Yes
Dimension C: 4-3/8" CFM @ 0.625-In. SP: -
Dimension D: 1" Includes: Drive Package
Motor RPM: 1725 Bearing Type: Sealed Pillow Block
Blade Dia.: 24" Full Load Amps: 2.3-2.2/1.1
CFM @ 0.250-In. SP: 5337 Drive Package With Motor Included: Yes
Flange Width: 28" Width (In.): 28
Max. BHP: 0.60 Dimension E: 13-5/8"
Number of Blades: 6 Phase: 3
Height: 28" Stock No.: 1WDB9
Frame Material: Galvanized Steel Aluminum Wall Shutter No.: 3C308
Mounting Position: Horizontal or Vertical Max. Depth: 18"
Motorized Wall Galv. Shutter Stock No.: 3C727 Fan RPM: 1181
CFM @ 0.125-In. SP: 5789 CFM @ 1.000-In. SP: -
Max. Inlet Temp.: 104 Degrees F Fiberglass Wall Shutter No.: 5C215
Hz: 60 Weatherhood No.: 1WBV9
Galvanized Wall Shutter No.: 1C746 Fan Voltage: 208-230/460VAC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 6175, Sones @ 0.000-In. SP @ 5 Ft. 24, Sones @ 0.250-In. SP @ 5 Ft. 25, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.3-2.2/1.1, Motor HP 1/2, Max. BHP 0.60, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 1181, Height 28 In., Width (In.) 28, Max. Depth 18 In.

Reviews of Dayton #7AD30