Std Duty Fan, 7069 cfm, 115/208-230V

DAYTON| Zoro #: G0340295| Mfr #: 7CC83

$884.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340295 Mfr #: 7CC83
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Stock No.: 1WDB9Full Load Amps: 11.0/5.4-5.5
Fan Voltage: 115/208-230Dimension A: 28"
Motor Type: Capacitor-StartCFM @ 0.750-In. SP: -
Venturi Clearance Dia.: 24-3/8"Motor Insulation: Class B
Motor Enclosure: Totally Enclosed Fan-CooledCFM @ 0.625-In. SP: -
Venturi Depth: 4-3/8"Weatherhood No.: 1WBV9
Fan RPM: 1352CFM @ 0.500-In. SP: -
Max. Depth: 18"Wall Collar Stock No.: 1WBV1
Dimension B: 18"Bearing Size: 3/4"
CFM @ 0.375-In. SP: 5917Propeller Material: Galvanized Steel
Width (In.): 28Blade Dia.: 24"
CFM @ 0.250-In. SP: 6372Motorized Wall Galv. Shutter Stock No.: 3C727
Sones @ 0.250-In. SP @ 5 Ft.: 29Shaft Dia.: 3/4"
CFM @ 0.125-In. SP: 6732Intake Guard No.: 1WBU3
Sones @ 0.000-In. SP @ 5 Ft.: 30Flange Width: 28"
CFM @ 0.000-In. SP: 7069Galvanized Wall Shutter No.: 1C746
Phase: 1Dimension F: 24-3/8"
Bearing Type: Sealed Pillow BlockFiberglass Wall Shutter No.: 5C215
Max. BHP: 0.90Dimension E: 13-5/8"
Aluminum Wall Shutter No.: 3C308Height: 28"
Exhaust/Supply Fan Motor HP: 3/4Dimension C: 4-3/8"
Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 7069, Sones @ 0.000-In. SP @ 5 Ft. 30, Sones @ 0.250-In. SP @ 5 Ft. 29, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.4-5.5, Motor HP 3/4, Max. BHP 0.90, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 1352, Height 28 In., Width (In.) 28

Product Reviews