Std Duty Fan, 7069 cfm, 208-230/460V

DAYTON| Zoro #: G2412575| Mfr #: 7AD31

$817.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412575 Mfr #: 7AD31
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3CFM @ 1.000-In. SP: -
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
CFM @ 0.625-In. SP: -Venturi Clearance Dia.: 24-3/8"
Motor Insulation: Class BFan RPM: 1352
CFM @ 0.500-In. SP: -Venturi Depth: 4-3/8"
Weatherhood No.: 1WBV9Dimension B: 18"
CFM @ 0.250-In. SP: 6372Max. Depth: 18"
Wall Collar Stock No.: 1WBV1Width (In.): 28
CFM @ 0.125-In. SP: 6732Bearing Size: 3/4"
Propeller Material: Galvanized SteelSones @ 0.250-In. SP @ 5 Ft.: 29
CFM @ 0.000-In. SP: 7069Blade Dia.: 24"
Motorized Wall Galv. Shutter Stock No.: 3C727Sones @ 0.000-In. SP @ 5 Ft.: 30
Bearing Type: Sealed Pillow BlockShaft Dia.: 3/4"
Intake Guard No.: 1WBU3Motor RPM: 1725
Flange Width: 28"Galvanized Wall Shutter No.: 1C746
Max. BHP: 0.90Dimension F: 24-3/8"
Fiberglass Wall Shutter No.: 5C215Height: 28"
Dimension E: 13-5/8"Aluminum Wall Shutter No.: 3C308
Full Load Amps: 2.8-2.8/1.4CFM @ 0.375-In. SP: 5917
Dimension C: 4-3/8"Stock No.: 1WDB9
CFM @ 0.750-In. SP: -Exhaust/Supply Fan Motor HP: 3/4
Dimension A: 28"Motor Enclosure: Open Dripproof
Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 7069, Sones @ 0.000-In. SP @ 5 Ft. 30, Sones @ 0.250-In. SP @ 5 Ft. 29, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.8-2.8/1.4, Motor HP 3/4, Max. BHP 0.90, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 1352, Height 28 In., Width (In.) 28, Max. Depth 18 In.

Product Reviews