Std Duty Fan, 7069 cfm, 208-230/460V

DAYTON| Zoro #: G1072881| Mfr #: 7CC84

$830.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072881 Mfr #: 7CC84
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Motor RPM: 1725Shaft Dia.: 3/4"
Intake Guard No.: 1WBU3Max. BHP: 0.90
Flange Width: 28"Galvanized Wall Shutter No.: 1C746
Height: 28"CFM @ 0.375-In. SP: 5917
Dimension F: 24-3/8"Fiberglass Wall Shutter No.: 5C215
Full Load Amps: 2.8-2.9/1.45Sones @ 0.250-In. SP @ 5 Ft.: 29
Dimension E: 13-5/8"Aluminum Wall Shutter No.: 3C308
CFM @ 0.125-In. SP: 6732CFM @ 0.250-In. SP: 6372
Dimension C: 4-3/8"Stock No.: 1WDB9
CFM @ 0.000-In. SP: 7069Exhaust/Supply Fan Motor HP: 3/4
Dimension A: 28"Motor Enclosure: Totally Enclosed Fan-Cooled
Bearing Type: Sealed Pillow BlockVenturi Clearance Dia.: 24-3/8"
Motor Insulation: Class BFan RPM: 1352
Venturi Depth: 4-3/8"Weatherhood No.: 1WBV9
Dimension B: 18"Max. Depth: 18"
Wall Collar Stock No.: 1WBV1Width (In.): 28
Bearing Size: 3/4"Propeller Material: Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.: 30Blade Dia.: 24"
Motorized Wall Galv. Shutter Stock No.: 3C727Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 7069, Sones @ 0.000-In. SP @ 5 Ft. 30, Sones @ 0.250-In. SP @ 5 Ft. 29, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.8-2.9/1.45, Motor HP 3/4, Max. BHP 0.90, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 1352, Height 28 In., Width (In.) 28, Max. Depth 18 In.

Product Reviews