Std Duty Fan, 7096 cfm, 115/208-230V

DAYTON| Zoro #: G1202476| Mfr #: 7CC85

$766.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202476 Mfr #: 7CC85
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Drive Package Included: YesMax. Inlet Temp.: 104 Degrees F
Motor RPM: 1725Item: Standard Duty Exhaust Fan with Motor and Drive Package
Flange Depth: 1"Exhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 6Height: 34"
Dimension C: 5-1/4"Stock No.: 1WDC1
Full Load Amps: 4.6/2.2-2.3Exhaust/Supply Fan Motor HP: 1/4
Dimension A: 34"Motor Type: Split-phase
Venturi Clearance Dia.: 30-3/8"Motor Insulation: Class B
Motor Enclosure: Open DripproofVenturi Depth: 5-1/4"
Weatherhood No.: 1WBW1Fan RPM: 621
CFM @ 0.125-In. SP: 6015Max. Depth: 21-1/2"
Wall Collar Stock No.: 1WBV2Dimension B: 21-1/2"
CFM @ 0.000-In. SP: 7096Bearing Size: 3/4"
Propeller Material: Galvanized SteelWidth (In.): 34
Bearing Type: Sealed Pillow BlockBlade Dia.: 30"
Motorized Wall Galv. Shutter Stock No.: 3C728Shaft Dia.: 3/4"
Intake Guard No.: 1WBU4Sones @ 0.000-In. SP @ 5 Ft.: 13.2
Flange Width: 34"Galvanized Wall Shutter No.: 1C055
Phase: 1Dimension F: 30-3/8"
Fiberglass Wall Shutter No.: 5C216Max. BHP: 0.30
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 3C309
Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 7096, Sones @ 0.000-In. SP @ 5 Ft. 13.2, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 4.6/2.2-2.3, Motor HP 1/4, Max. BHP 0.30, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 621, Height 34 In., Width (In.) 34, Max. Depth 21-1/2 In.

Product Reviews