20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Std Duty Fan, 7713 cfm, 115/208-230V

DAYTON| Zoro #: G1050253| Mfr #: 7CC88

$780.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1050253 Mfr #: 7CC88
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor RPM: 1725Item: Standard Duty Exhaust Fan with Motor and Drive Package
Flange Depth: 1"Exhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 6Height: 34"
Dimension C: 5-1/4"Stock No.: 1WDC1
Full Load Amps: 6.6/3.4-3.1Exhaust/Supply Fan Motor HP: 1/3
Dimension A: 34"Motor Type: Split-phase
Venturi Clearance Dia.: 30-3/8"Motor Insulation: Class B
Motor Enclosure: Open DripproofCFM @ 0.250-In. SP: 5160
Venturi Depth: 5-1/4"Weatherhood No.: 1WBW1
Fan RPM: 675CFM @ 0.125-In. SP: 6763
Max. Depth: 21-1/2"Wall Collar Stock No.: 1WBV2
Dimension B: 21-1/2"CFM @ 0.000-In. SP: 7713
Bearing Size: 3/4"Propeller Material: Galvanized Steel
Width (In.): 34Bearing Type: Sealed Pillow Block
Blade Dia.: 30"Motorized Wall Galv. Shutter Stock No.: 3C728
Sones @ 0.250-In. SP @ 5 Ft.: 15.3Shaft Dia.: 3/4"
Intake Guard No.: 1WBU4Sones @ 0.000-In. SP @ 5 Ft.: 14.6
Flange Width: 34"Galvanized Wall Shutter No.: 1C055
Phase: 1Dimension F: 30-3/8"
Fiberglass Wall Shutter No.: 5C216Max. BHP: 0.39
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 3C309
Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 7713, Sones @ 0.000-In. SP @ 5 Ft. 14.6, Sones @ 0.250-In. SP @ 5 Ft. 15.3, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 6.6/3.4-3.1, Motor HP 1/3, Max. BHP 0.39, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 675, Height 34 In., Width (In.) 34, Max. Depth 21-1/2 In.

Product Reviews