15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Std Duty Fan, 7713 cfm, 115/208-230V

DAYTON| Zoro #: G1383803| Mfr #: 7CC89

$861.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383803 Mfr #: 7CC89
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Bearing Size: 3/4"Propeller Material: Galvanized Steel
Full Load Amps: 7.8/3.9-4.0Blade Dia.: 30"
Motorized Wall Galv. Shutter Stock No.: 3C728CFM @ 0.750-In. SP: -
Shaft Dia.: 3/4"Intake Guard No.: 1WBU4
CFM @ 0.625-In. SP: -Flange Width: 34"
Galvanized Wall Shutter No.: 1C055CFM @ 0.500-In. SP: -
Dimension F: 30-3/8"Fiberglass Wall Shutter No.: 5C216
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 3C309
Width (In.): 34Exhaust/Supply Fan Motor HP: 1/3
CFM @ 0.250-In. SP: 5160Dimension C: 5-1/4"
Stock No.: 1WDC1Sones @ 0.250-In. SP @ 5 Ft.: 15.3
Fan Voltage: 115/208-230CFM @ 0.125-In. SP: 6763
Dimension A: 34"Motor Type: Capacitor-Start
Sones @ 0.000-In. SP @ 5 Ft.: 14.6Venturi Clearance Dia.: 30-3/8"
CFM @ 0.000-In. SP: 7713Motor Insulation: Class B
Motor Enclosure: Totally Enclosed Fan-CooledPhase: 1
Venturi Depth: 5-1/4"Bearing Type: Sealed Pillow Block
Weatherhood No.: 1WBW1Fan RPM: 675
Max. BHP: 0.39Max. Depth: 21-1/2"
Wall Collar Stock No.: 1WBV2Dimension B: 21-1/2"
Height: 34"Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 7713, Sones @ 0.000-In. SP @ 5 Ft. 14.6, Sones @ 0.250-In. SP @ 5 Ft. 15.3, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 7.8/3.9-4.0, Motor HP 1/3, Max. BHP 0.39, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 675, Height 34 In., Width (In.) 34

Product Reviews