Std Duty Fan, 7713 cfm, 208-230/460V

DAYTON| Zoro #: G0910901| Mfr #: 7CC90

$864.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910901 Mfr #: 7CC90
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3CFM @ 1.000-In. SP: -
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Flange Width: 34"Galvanized Wall Shutter No.: 1C055
Max. BHP: 0.39Dimension F: 30-3/8"
Fiberglass Wall Shutter No.: 5C216Height: 34"
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 3C309
Full Load Amps: 1.6-1.8/.9Dimension C: 5-1/4"
Stock No.: 1WDC1Exhaust/Supply Fan Motor HP: 1/3
CFM @ 0.750-In. SP: -Dimension A: 34"
Motor Enclosure: Totally Enclosed Fan-CooledVenturi Clearance Dia.: 30-3/8"
CFM @ 0.625-In. SP: -Motor Insulation: Class B
Fan RPM: 675Venturi Depth: 5-1/4"
CFM @ 0.500-In. SP: -Weatherhood No.: 1WBW1
Dimension B: 21-1/2"Max. Depth: 21-1/2"
CFM @ 0.250-In. SP: 5160Wall Collar Stock No.: 1WBV2
Width (In.): 34Bearing Size: 3/4"
CFM @ 0.125-In. SP: 6763Propeller Material: Galvanized Steel
Sones @ 0.250-In. SP @ 5 Ft.: 15.3Blade Dia.: 30"
CFM @ 0.000-In. SP: 7713Motorized Wall Galv. Shutter Stock No.: 3C728
Sones @ 0.000-In. SP @ 5 Ft.: 14.6Shaft Dia.: 3/4"
Bearing Type: Sealed Pillow BlockIntake Guard No.: 1WBU4
Motor RPM: 1725Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 7713, Sones @ 0.000-In. SP @ 5 Ft. 14.6, Sones @ 0.250-In. SP @ 5 Ft. 15.3, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.6-1.8/.9, Motor HP 1/3, Max. BHP 0.39, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 675, Height 34 In., Width (In.) 34

Product Reviews