Std Duty Fan, 8867 cfm, 115/208-230V

DAYTON| Zoro #: G2027401| Mfr #: 7CC91

$851.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027401 Mfr #: 7CC91
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Full Load Amps: 8.8/4.2-4.4Fan Voltage: 115/208-230
Dimension A: 34"Motor Type: Capacitor-Start
CFM @ 0.750-In. SP: -Venturi Clearance Dia.: 30-3/8"
Motor Insulation: Class BMotor Enclosure: Open Dripproof
CFM @ 0.625-In. SP: -Venturi Depth: 5-1/4"
Weatherhood No.: 1WBW1Fan RPM: 776
CFM @ 0.500-In. SP: -Max. Depth: 21-1/2"
Wall Collar Stock No.: 1WBV2Dimension B: 21-1/2"
Bearing Size: 3/4"Propeller Material: Galvanized Steel
Width (In.): 34CFM @ 0.250-In. SP: 6990
Blade Dia.: 30"Motorized Wall Galv. Shutter Stock No.: 3C728
Sones @ 0.250-In. SP @ 5 Ft.: 17.8CFM @ 0.125-In. SP: 8036
Shaft Dia.: 3/4"Intake Guard No.: 1WBU4
Sones @ 0.000-In. SP @ 5 Ft.: 17.8CFM @ 0.000-In. SP: 8867
Flange Width: 34"Galvanized Wall Shutter No.: 1C055
Phase: 1Bearing Type: Sealed Pillow Block
Dimension F: 30-3/8"Fiberglass Wall Shutter No.: 5C216
Max. BHP: 0.60Dimension E: 16-1/4"
Aluminum Wall Shutter No.: 3C309Height: 34"
Exhaust/Supply Fan Motor HP: 1/2Dimension C: 5-1/4"
Stock No.: 1WDC1Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 8867, Sones @ 0.000-In. SP @ 5 Ft. 17.8, Sones @ 0.250-In. SP @ 5 Ft. 17.8, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 8.8/4.2-4.4, Motor HP 1/2, Max. BHP 0.60, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 776, Height 34 In., Width (In.) 34

Product Reviews