Std Duty Fan, 8867 cfm, 208-230/460V

DAYTON| Zoro #: G1069932| Mfr #: 7CC93

$862.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069932 Mfr #: 7CC93
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3CFM @ 1.000-In. SP: -
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Dimension B: 21-1/2"CFM @ 0.250-In. SP: 6990
Wall Collar Stock No.: 1WBV2Width (In.): 34
CFM @ 0.125-In. SP: 8036Propeller Material: Galvanized Steel
Sones @ 0.250-In. SP @ 5 Ft.: 17.8CFM @ 0.000-In. SP: 8867
Motorized Wall Galv. Shutter Stock No.: 3C728Sones @ 0.000-In. SP @ 5 Ft.: 17.8
Bearing Type: Sealed Pillow BlockExhaust/Supply Fan Motor HP: 1/2
Intake Guard No.: 1WBU4Motor RPM: 1725
Venturi Clearance Dia.: 30-3/8"Galvanized Wall Shutter No.: 1C055
Max. BHP: 0.60Venturi Depth: 5-1/4"
Dimension F: 30-3/8"Fiberglass Wall Shutter No.: 5C216
Height: 34"Max. Depth: 21-1/2"
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 3C309
Full Load Amps: 2.0-2.0/1.0Bearing Size: 3/4"
Dimension C: 5-1/4"Stock No.: 1WDC1
CFM @ 0.750-In. SP: -Blade Dia.: 30"
Dimension A: 34"Motor Enclosure: Totally Enclosed Fan-Cooled
CFM @ 0.625-In. SP: -Shaft Dia.: 3/4"
Motor Insulation: Class BFan RPM: 776
CFM @ 0.500-In. SP: -Flange Width: 34"
Weatherhood No.: 1WBW1Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 8867, Sones @ 0.000-In. SP @ 5 Ft. 17.8, Sones @ 0.250-In. SP @ 5 Ft. 17.8, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.0-2.0/1.0, Motor HP 1/2, Max. BHP 0.60, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 776, Height 34 In., Width (In.) 34

Product Reviews