Steam Operated, 316 SS, Jet

DAYTON |Zoro #: G1320654|Mfr #: 5NAT6

$555.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320654 Mfr #: 5NAT6
Item: Maintenance-Free Jet PumpInlet Pressure Pumping Liquids: 35 to 150 PSI
Inlet Pressure Pumping Gases: 20 to 80 PSIMax. Suction Lift Pumping Liquids: 20 ft.
Application: For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.Maximum Head: 40 ft.
Pump Material: 316 SSType: Steam Operated
Temp. Range: -40 to 230 Degrees FSizing Factor: 0.20
Suction/Discharge: 3/4" NPTInlet: 1/2" NPT
Width: 1-3/8"Length: 5-7/8"
Height: 2-1/16"Country of Origin (subject to change): China

Product Description

Maintenance-Free Jet Pump, Steam Operated, 316 SS Pump Material, Inlet 1/2 In. NPT, 3/4 In. NPT Suction/Discharge, 5-7/8 Length, Width 1-3/8, Height 2-1/16, -40 to 230 Degrees F

Product Reviews

Save 15% when you sign up for Z-mail.