DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Steam Operated, 316 SS, Jet

DAYTON| Zoro #: G0888124| Mfr #: 5NAT8

$761.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888124 Mfr #: 5NAT8
Item: Maintenance-Free Jet PumpInlet Pressure Pumping Liquids: 35 to 150 PSI
Inlet Pressure Pumping Gases: 20 to 80 PSIMax. Suction Lift Pumping Liquids: 20 ft.
Application: For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.Maximum Head: 40 ft.
Pump Material: 316 SSType: Steam Operated
Temp. Range: -40 to 230 Degrees FHeight: 3-1/4"
Sizing Factor: 0.61Suction/Discharge: 1-1/4" NPT
Inlet: 1" NPTWidth: 2-3/8"
Length: 9"Country of Origin (subject to change): China

Product Description

Maintenance-Free Jet Pump, Steam Operated, 316 SS Pump Material, Inlet 1 In. NPT, 1-1/4 In. NPT Suction/Discharge, 9 Length, Width 2-3/8, Height 3-1/4, -40 to 230 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.