KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steam Operated, Bronze, Jet

DAYTON| Zoro #: G1955791| Mfr #: 5NAR1

$289.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Pressure Pumping Gases: 20 to 80 PSI
Type: Steam Operated
Sizing Factor: 0.12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955791 Mfr #: 5NAR1
Inlet Pressure Pumping Gases: 20 to 80 PSIType: Steam Operated
Sizing Factor: 0.12Inlet: 3/8" NPT
Height: 1-3/4"Width: 1-1/8"
Length: 4-1/2"Application: For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
Maximum Head: 40 ft.Pump Material: Bronze
Inlet Pressure Pumping Liquids: 35 to 150 PSIItem: Maintenance-Free Jet Pump
Temp. Range: -40 to 230 Degrees FMax. Suction Lift Pumping Liquids: 20 ft.
Suction/Discharge: 1/2" NPTCountry of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Steam Operated, Bronze Pump Material, Inlet 3/8 In. NPT, 1/2 In. NPT Suction/Discharge, 4-1/2 Length, Width 1-1/8, Height 1-3/4, -40 to 230 Degrees F

Reviews