DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Steam Operated, Bronze, Jet

DAYTON| Zoro #: G0733747| Mfr #: 5NAR4

$382.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 9"
Pump Material: Bronze
Temp. Range: -40 to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733747 Mfr #: 5NAR4
Length: 9"Pump Material: Bronze
Temp. Range: -40 to 230 Degrees FSizing Factor: 0.61
Inlet Pressure Pumping Liquids: 35 to 150 PSIInlet: 1" NPT
Suction/Discharge: 1-1/4" NPTApplication: For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
Inlet Pressure Pumping Gases: 20 to 80 PSIType: Steam Operated
Width: 2-3/8"Max. Suction Lift Pumping Liquids: 20 ft.
Maximum Head: 40 ft.Height: 3-1/4"
Item: Maintenance-Free Jet PumpCountry of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Steam Operated, Bronze Pump Material, Inlet 1 In. NPT, 1-1/4 In. NPT Suction/Discharge, 9 Length, Width 2-3/8, Height 3-1/4, -40 to 230 Degrees F

Reviews