BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Steam Operated, Cast Iron, Jet

DAYTON| Zoro #: G1219933| Mfr #: 5NAN8

$226.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Maintenance-Free Jet PumpTemp. Range: -40 to 230 Degrees FMaximum Head: 40 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219933 Mfr #: 5NAN8
Item: Maintenance-Free Jet PumpTemp. Range: -40 to 230 Degrees F
Maximum Head: 40 ft.Max. Suction Lift Pumping Liquids: 20 ft.
Sizing Factor: 0.20Inlet Pressure Pumping Gases: 20 to 80 PSI
Length: 5-7/8"Width: 1-3/8"
Height: 2-1/16"Pump Material: Cast Iron
Inlet Pressure Pumping Liquids: 35 to 150 PSIType: Steam Operated
Inlet: 1/2" NPTApplication: For Mixing Fluids, Moving Grains and Other Solid Granular Material
Suction/Discharge: 3/4" NPTCountry of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Steam Operated, Cast Iron Pump Material, Inlet 1/2 In. NPT, 3/4 In. NPT Suction/Discharge, 5-7/8 Length, Width 1-3/8, Height 2-1/16, -40 to 230 Degrees F

Reviews