Steam Operated, Cast Iron, Jet

DAYTON| Zoro #: G0309827| Mfr #: 5NAN9

$288.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Pressure Pumping Gases: 20 to 80 PSI
Type: Steam Operated
Sizing Factor: 0.34
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309827 Mfr #: 5NAN9
Inlet Pressure Pumping Gases: 20 to 80 PSIType: Steam Operated
Sizing Factor: 0.34Inlet: 3/4" NPT
Height: 2-1/2"Width: 1-11/16"
Length: 7-1/8"Application: For Mixing Fluids, Moving Grains and Other Solid Granular Material
Maximum Head: 40 ft.Pump Material: Cast Iron
Inlet Pressure Pumping Liquids: 35 to 150 PSIItem: Maintenance-Free Jet Pump
Temp. Range: -40 to 230 Degrees FMax. Suction Lift Pumping Liquids: 20 ft.
Suction/Discharge: 1" NPTCountry of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Steam Operated, Cast Iron Pump Material, Inlet 3/4 In. NPT, 1 In. NPT Suction/Discharge, 7-1/8 Length, Width 1-11/16, Height 2-1/2, -40 to 230 Degrees F

Reviews