DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Steam Operated, Cast Iron, Jet

DAYTON| Zoro #: G2448092| Mfr #: 5NAP0

$230.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448092 Mfr #: 5NAP0
Item: Maintenance-Free Jet PumpInlet Pressure Pumping Liquids: 35 to 150 PSI
Inlet Pressure Pumping Gases: 20 to 80 PSIMax. Suction Lift Pumping Liquids: 20 ft.
Application: For Mixing Fluids, Moving Grains and Other Solid Granular MaterialMaximum Head: 40 ft.
Pump Material: Cast IronType: Steam Operated
Temp. Range: -40 to 230 Degrees FSizing Factor: 0.61
Suction/Discharge: 1-1/4" NPTInlet: 1" NPT
Width: 2-3/8"Length: 9"
Height: 3-1/4"Country of Origin (subject to change): China

Product Description

Maintenance-Free Jet Pump, Steam Operated, Cast Iron Pump Material, Inlet 1 In. NPT, 1-1/4 In. NPT Suction/Discharge, 9 Length, Width 2-3/8, Height 3-1/4, -40 to 230 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.