KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steam Operated, Cast Iron, Jet

DAYTON| Zoro #: G1806165| Mfr #: 5NAP1

$433.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Type: Steam Operated
Pump Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806165 Mfr #: 5NAP1
Width: 2-3/4"Type: Steam Operated
Pump Material: Cast IronLength: 11"
Inlet: 1" NPTInlet Pressure Pumping Gases: 20 to 80 PSI
Sizing Factor: 1.00Temp. Range: -40 to 230 Degrees F
Maximum Head: 40 ft.Item: Maintenance-Free Jet Pump
Application: For Mixing Fluids, Moving Grains and Other Solid Granular MaterialMax. Suction Lift Pumping Liquids: 20 ft.
Height: 3-13/16"Inlet Pressure Pumping Liquids: 35 to 150 PSI
Suction/Discharge: 1-1/2" NPTCountry of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Steam Operated, Cast Iron Pump Material, Inlet 1 In. NPT, 1-1/2 In. NPT Suction/Discharge, 11 Length, Width 2-3/4, Height 3-13/16, -40 to 230 Degrees F

Reviews