Steam Operated, Cast Iron, Jet

DAYTON |Zoro #: G1506084|Mfr #: 5NAP2

$567.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1506084 Mfr #: 5NAP2
Item: Maintenance-Free Jet PumpInlet Pressure Pumping Liquids: 35 to 150 PSI
Inlet Pressure Pumping Gases: 20 to 80 PSIMax. Suction Lift Pumping Liquids: 20 ft.
Application: For Mixing Fluids, Moving Grains and Other Solid Granular MaterialMaximum Head: 40 ft.
Pump Material: Cast IronType: Steam Operated
Temp. Range: -40 to 230 Degrees FSizing Factor: 1.82
Suction/Discharge: 2" NPTInlet: 1-1/4" NPT
Width: 3-1/2"Length: 14-7/16"
Height: 4-7/16"Country of Origin (subject to change): China

Product Description

Maintenance-Free Jet Pump, Steam Operated, Cast Iron Pump Material, Inlet 1-1/4 In. NPT, 2 In. NPT Suction/Discharge, 14-7/16 Length, Width 3-1/2, Height 4-7/16, -40 to 230 Degrees F

Product Reviews

Save 15% when you sign up for Z-mail.