- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Transformers
- /
- Voltage Converters
- /
- Step Up/Down Voltage Converter, 1.5kVA
Dayton
Step Up/Down Voltage Converter, 1.5kVA
- Zoro #: G4674397
- Mfr #: 16V987
Tap to zoom
Hover or click to zoom
$176.71
- Item: Step Up/Step Down Voltage Converter
- Converts: 110 to 220V AC, 220 to 110V AC
- VA Rating: 1.5kVA
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $176.71
Dayton #16V987 Specifications
- Zoro #: G4674397
- Mfr #: 16V987
- Item: Step Up/Step Down Voltage Converter
- Converts: 110 to 220V AC, 220 to 110V AC
- VA Rating: 1.5kVA
- Mounting: Portable
- Enclosure Material: Black Vented Metal
- Hz: 50/60
- Depth: 9.75 in
- Height: 7.5 in
- Width: 9.75 in
- Includes: (2) Outlets, 15A Fuse, Insulated Power Cord, On/Off Switch With Power Indicator Light
- Phase: Single
- Country of Origin (subject to change): China
Description
Step Up/Step Down Voltage Converter, Converts 110 to 220V AC, 220 to 110V AC, VA Rating 1.5kVA, 50/60 Hz, Mounting Portable, Enclosure Material Black Vented Metal, Height 7.5 in, Depth 9.75 in, Width 9.75 in, Includes (2) Outlets, 15A Fuse, Insulated Power Cord, On/Off Switch With Power Indicator Light
Reviews of Dayton #16V987
Explore more
- DAYTON Voltage Converter, 60 Hz, 21.0" H 467L77
- DAYTON Voltage Converter, 60 Hz, 16.0" H 467L79
- DAYTON Step Up/Down Voltage Converter, 500VA 16V986
- DAYTON Voltage Converter, 60 Hz, 19.0" H 467L78
- DAYTON Voltage Converter, 60 Hz, 21.0" H 467L76
- DAYTON Step Up/Down Voltage Converter, 3kVA 16V988
- VICTRON ENERGY Orion-Tr 24/24-5A (120W) Isolated DC-DC converter Retail ORI242410110R
- MOORE Signal Isolator/ Other Converter ECT/4-20MA/4-20MA/12-42DC
- VICTRON ENERGY Orion 24/12-70A DC-DC converter IP20 / Binding posts ORI241270030
- SOUND AROUND INC Sound Around-Pyle PVKT130 Step Up & Down Voltage Converter PVKT130
- VICTRON ENERGY Orion-Tr 48/12-30A (360W) Isolated DC-DC converter ORI481240110
- Dayton Transformers