20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

DAYTON Disposable Bag, Secondary Filter Stick Vacuum

DAYTON| Zoro #: G1352197| Mfr #: 2YMT8

$89.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1352197 Mfr #: 2YMT8
Includes: Cord Wrap, 4 ft. x 1 1/4" Hose, (2) Poly Extension Wands, Bare and Carpet Floor Selector Nozzle, Utility Nozzle, Crevice Tool, Dusting Brush, Shoulder StrapStandards: cULus
Voltage: 120Filter Type: Standard
Net Weight: 6 lb.Vacuum Product Grouping: Bagged Upright Vacuum
Air Flow: 55 cfmPower Cord Length: 20 ft.
Cleaning Path: 10-1/2"Item: Upright Vacuum
Sound Level dBA: Not RatedHandle: Lightweight Aluminum with Poly Grip
Vacuum Bag Type: BaggedAmps: 7
Vacuum Filter: BagAttachments: Included
Item: Upright VacuumCountry of Origin (subject to change): United States

Product Description

Upright Vacuum, Amps 7, 10-1/2 In. Cleaning Path, Filter Type Standard, Bag Vacuum Filter, Vacuum Bag Type Bagged, Power Cord Length 20 ft., Voltage 120, Net Weight 6 lb., Sound Level dBA Not Rated, Air Flow 55 cfm, Lightweight Aluminum with Poly Grip Handle, Includes Cord Wrap, 4 ft. x 1 1/4 In. Hose, (2) Poly Extension Wands, Bare and Carpet Floor Selector Nozzle, Utility Nozzle, Crevice Tool, Dusting Brush, Shoulder Strap, Standards cULus

Product Reviews

Save 15%. Sign up for Z-mail.