Shop Alternate Products
This Product is Discontinued
Dayton
Stock Cart, 2 Shelves, 1200 lb. (Discontinued)
Mfr # 1DE93
Zoro # G1227213
Item requires special delivery charges. A $129.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 40"
- Overall Length 36"
- Overall Width 24"
- Color Red
- Load Capacity 1200 lb.