Stock Cart, 1200 Lb

DAYTON| Zoro #: G0741352| Mfr #: 1DE95

$450.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0741352 Mfr #: 1DE95
Caster Type: (2) Rigid, (2) SwivelFinish: Powder Coated
Item: Stock CartConstruction: Steel
Color: RedLoad Capacity: 1200 lb.
Number of Shelves: 2Overall Length: 48"
Overall Width: 24"Overall Height: 41"
Caster Dia.: 6"Country of Origin (subject to change): United States

Product Description

Stock Cart, Load Capacity 1200 lb., Number of Shelves 2, Overall Length 48 In., Overall Width 24 In., Overall Height 41 In., Caster Type (2) Rigid, (2) Swivel, Construction Steel, Powder Coated Finish, Caster Dia. 6 In., Color Red

Product Reviews