KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stretchable Vacuum Hose, 1-1/2 In x 12 ft

DAYTON| Zoro #: G1032507| Mfr #: 4UAD1

$143.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Stretch Hose
For Use With: Dayton Vacuums
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032507 Mfr #: 4UAD1
Item: Stretch HoseFor Use With: Dayton Vacuums
Color: BlackHose Dia.: 1-1/2"
Hose Length: 12 ft.Country of Origin (subject to change): United States

Description

Stretch Hose, Hose Dia. 1-1/2 In., Hose Length 12 ft., Black, For Use With Dayton Vacuums, Includes -

Reviews