SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G1734546| Mfr #: 3BB94

$1209.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 50 Ft. of Head: 70Impeller Material: Cast IronDiameter: 12-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734546 Mfr #: 3BB94
GPM of Water @ 50 Ft. of Head: 70Impeller Material: Cast Iron
Diameter: 12-5/8"Height: 19-1/16"
Shaft Seal: Silicon CarbideMax. Dia. Solids: 2"
Base Material: 303 Stainless SteelGPM of Water @ 60 Ft. of Head: 36
Housing Material: Cast ironHP: 1-1/2
Amps: 9.8GPM of Water @ 25 Ft. of Head: 135
GPM of Water @ 40 Ft. of Head: 95Discharge NPT: 2"
GPM of Water @ 30 Ft. of Head: 125Pump Type: Manual
Max. Head: 66 ft.GPM of Water @ 20 Ft. of Head: 145
Motor RPM: 3450Switch Type: None
Item: Submersible Sewage PumpCord Length: 20 ft.
Max. Liquid Temp.: 104 Degrees FVoltage: 230
Phase: 3Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1-1/2, Voltage - Pumps 240VAC, Input Phase AC 3, Discharge NPT 2 In., Max. Head - Pumps 66 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 9.80, Height 19-1/16 In., Diameter 12-5/8 In., Max. Liquid Temp. 104 Degrees F, Motor RPM 3450

Reviews