Dayton
1-1/2 HP 2" Manual Submersible Sewage Pump 230V
Mfr # 4HU85
Zoro # G1111573
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1-1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material 303 Stainless Steel
Replacement Parts
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V 4LE21
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V 4LE15
- DAYTON 4/10 HP 2" Manual Submersible Sewage Pump 115V 4HU79
- DAYTON 5 HP 3" Manual Submersible Sewage Pump 460V 5RZP1
- DAYTON 3 HP 3" Manual Submersible Sewage Pump 460V 3BB96
- DAYTON 1-1/2 HP 2" Auto Submersible Sewage Pump 230V Tether 4HU86
- ZOELLER 115V 9.4A 2/5 hp 90 gpm NPT Cast Iron Sewage Pump 264-0005
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single 509931
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Submersible Sewage Pump 115V WW0511
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether 3BB87
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Vertical 4LB99
- Dayton Submersible Sewage Pumps