KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2 HP 2" Auto Submersible Sewage Pump 230V Tether

DAYTON| Zoro #: G2301564| Mfr #: 4HU86

$1219.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 230
GPM of Water @ 60 Ft. of Head: 36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301564 Mfr #: 4HU86
Phase: 1Voltage: 230
GPM of Water @ 60 Ft. of Head: 36Base Material: 303 Stainless Steel
GPM of Water @ 50 Ft. of Head: 70Amps: 13.5
Max. Dia. Solids: 2"HP: 1-1/2
GPM of Water @ 40 Ft. of Head: 95Item: Submersible Sewage Pump
Discharge NPT: 2"Max. Head: 66 ft.
Impeller Material: Cast IronCord Length: 20 ft.
GPM of Water @ 25 Ft. of Head: 135GPM of Water @ 20 Ft. of Head: 145
Motor RPM: 3450Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 140 Degrees F
Diameter: 12-5/8"Agency Compliance: CSA
Motor Type: Hermetically Sealed/Oil FilledBearing Type: Dual Ball
Pump Type: AutomaticHeight: 19-1/16"
Switch Type: TetherThermal Protection: Automatic
GPM of Water @ 30 Ft. of Head: 125Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1-1/2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 66 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps Tether, Max. Diameter Solids 2 In., Automatic, Amps - Pumps 13.50, Height 19-1/16 In., Diameter 12-5/8 In., Thermal Protection Automatic

Reviews