KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2 HP 2" Manual Submersible Sewage Pump 460V

DAYTON| Zoro #: G0393127| Mfr #: 4HU87

$1265.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 460
GPM of Water @ 60 Ft. of Head: 36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393127 Mfr #: 4HU87
Phase: 3Voltage: 460
GPM of Water @ 60 Ft. of Head: 36Base Material: 303 Stainless Steel
GPM of Water @ 50 Ft. of Head: 70Amps: 4.9
Max. Dia. Solids: 2"HP: 1-1/2
GPM of Water @ 40 Ft. of Head: 95Item: Submersible Sewage Pump
Discharge NPT: 2"Max. Head: 66 ft.
Impeller Material: Cast IronCord Length: 20 ft.
GPM of Water @ 25 Ft. of Head: 135GPM of Water @ 20 Ft. of Head: 145
Motor RPM: 3450Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 140 Degrees F
Diameter: 12-5/8"Agency Compliance: CSA
Motor Type: Hermetically Sealed/Oil FilledBearing Type: Dual Ball
Pump Type: ManualHeight: 19-1/16"
Switch Type: NoneThermal Protection: No
GPM of Water @ 30 Ft. of Head: 125Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1-1/2, Voltage - Pumps 460VAC, Input Phase AC 3, Discharge NPT 2 In., Max. Head - Pumps 66 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 4.90, Height 19-1/16 In., Diameter 12-5/8 In., Thermal Protection No

Reviews