KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2 HP 3" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G1421734| Mfr #: 4LE16

$1867.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 230
Base Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421734 Mfr #: 4LE16
Phase: 1Voltage: 230
Base Material: 303 Stainless SteelGPM of Water @ 10 Ft. of Head: 335
Max. Dia. Solids: 2-1/2"HP: 1-1/2
Bearing Type: BallItem: Submersible Sewage Pump
Amps: 16Discharge NPT: 3"
GPM of Water @ 15 Ft. of Head: 295Impeller Material: Cast Iron
Cord Length: 25 ft.GPM of Water @ 25 Ft. of Head: 185
GPM of Water @ 20 Ft. of Head: 240Motor RPM: 1750
GPM of Water @ 5 Ft. of Head: 370Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
Diameter: 16-23/32"Agency Compliance: CSA
Motor Type: PSCThermal Protection: Auto
Pump Type: ManualMax. Head: 39 ft.
Height: 21-1/4"Switch Type: None
GPM of Water @ 30 Ft. of Head: 125Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1-1/2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 3 In., Max. Head - Pumps 39 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 25 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2-1/2 In., Manual, Amps - Pumps 16.00, Height 21-1/4 In., Diameter 16-23/32 In., GPM of Water @ 5 Ft. of Head 370

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews