1 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G1862883| Mfr #: 2JGA6

$662.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 230
Base Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862883 Mfr #: 2JGA6
Phase: 1Voltage: 230
Base Material: Stainless SteelAmps: 9.2
GPM of Water @ 10 Ft. of Head: 126Max. Dia. Solids: 2"
HP: 1GPM of Water @ 40 Ft. of Head: 10
Item: Submersible Sewage PumpDischarge NPT: 2"
GPM of Water @ 15 Ft. of Head: 108Impeller Material: Stainless Steel
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 73
GPM of Water @ 20 Ft. of Head: 96Motor RPM: 3450
GPM of Water @ 5 Ft. of Head: 135Housing Material: Stainless Steel
Shaft Seal: CRB/CMC/Buna N/SSMax. Liquid Temp.: 130 Degrees F
Diameter: 9-1/4"Includes: 2" 90 Degrees Elbow
Agency Compliance: UL Listed, CSA CertifiedMotor Type: Oil Filled
Bearing Type: BallPump Type: Manual
Max. Head: 42 ft.Height: 17-3/4"
Switch Type: NoneThermal Protection: yes
GPM of Water @ 30 Ft. of Head: 50Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Manual, 1 HP, Switch Type None, Base Material Stainless Steel, Housing Material Stainless Steel, Impeller Material Stainless Steel, Voltage 230, Phase 1, Amps 9.2, Height 17-3/4 In., Diameter 9-1/4 In., Cord Length 20 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 135, GPM of Water @ 10 Ft. of Head 126, Max. Head 42 ft., Thermal Protection Yes, Motor Type Oil Filled, Bearing Type Ball, Shaft Seal CRB/CMC/Buna N/SS, Agency Compliance UL Listed, CSA Certified

Reviews