Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1 HP 2" Manual Submersible Sewage Pump 460V

  • Zoro #: G2654757
  • Mfr #: 2JGA7

$738.00

  • Item: Submersible Sewage Pump
  • Max. Head: 46 ft.
  • Amps - Pumps: 2.60
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dayton #2JGA7 Specifications

  • Zoro #: G2654757
  • Mfr #: 2JGA7
Item: Submersible Sewage Pump Max. Head: 46 ft.
Amps - Pumps: 2.60 Cord Length - Pumps: 20 ft.
Bearing Type: Ball Motor Type: Oil Filled
Discharge NPT: 2" GPM of Water @ 30 Ft. of Head: 52
Diameter: 9-1/4" Pump HP: 1
Pump Body Material: Stainless Steel Max. Diameter Solids: 2"
Impeller Material - Pumps: Stainless Steel Impeller Material: Stainless Steel
HP: 1 Voltage - Pumps: 460VAC
GPM of Water @ 40 Ft. of Head: 22 Agency Compliance: UL Listed, CSA Certified
Switch Type: None Housing Material: Stainless Steel
Amps: 2.6 Cord Length: 20 ft.
GPM of Water @ 10 Ft. of Head: 112 Max. Liquid Temp.: 130 Degrees F
Input Phase AC: 3 GPM of Water @ 5 Ft. of Head: 130
Max. Head - Pumps: 46 ft. Shaft Seal Material - Pumps: Buna-N, Carbon, Ceramic, Stainless Steel
GPM of Water @ 25 Ft. of Head: 72 Pump Type: Manual
Voltage: 460 Base Material: Stainless Steel
Phase: 3 Height: 17-3/4"
Shaft Seal: CRB/CMC/Buna N/SS Thermal Protection: No
GPM of Water @ 15 Ft. of Head: 98 Item - Sewage Pumps: Submersible Sewage Pump
Motor RPM: 3450 Switch Type - Pumps: No Switch Included
Max. Dia. Solids: 2" Includes: 2" 90 Degrees Elbow
GPM of Water @ 20 Ft. of Head: 86 Country of Origin (subject to change): China

Description

The offerings in our submersible sewage pumps line include vortex impellers that help to eliminate clogging in these submersible sewage pumps. They are designed to handle solids-laden wastewater in dewatering, effluent waste handling, onsite wastewater treatment, and septic or municipal sewer system pumping applications. Here are some important details for the Submersible Sewage Pump : VOLTAGE: 460, HP: 1, PHASE: 3

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #2JGA7