1 HP 2" Manual Submersible Sewage Pump 460V

DAYTON| Zoro #: G1770815| Mfr #: 4HU84

$1038.25 /ea

This item ships free. Details.Standard ground shipping.
GPM of Water @ 40 Ft. of Head: 70GPM of Water @ 30 Ft. of Head: 100Cord Length: 20 ft.
Save 15%. Sign up for Z-mail.


Zoro #: G1770815 Mfr #: 4HU84
GPM of Water @ 40 Ft. of Head: 70GPM of Water @ 30 Ft. of Head: 100
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 117
Base Material: 303 Stainless SteelDiameter: 12-5/8"
Agency Compliance: CSAGPM of Water @ 20 Ft. of Head: 135
Bearing Type: Dual BallVoltage: 460
Phase: 3Amps: 3.7
Pump Type: ManualHP: 1
Motor Type: Hermetically Sealed/Oil FilledThermal Protection: No
Height: 19-1/16"Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
Switch Type: NoneMotor RPM: 3450
GPM of Water @ 50 Ft. of Head: 17Max. Head: 52 ft.
Max. Dia. Solids: 2"Item: Submersible Sewage Pump
Impeller Material: Cast IronDischarge NPT: 2"
Country of Origin (subject to change): China


Submersible Sewage Pump, Manual, 1 HP, Switch Type None, Base Material 303 Stainless Steel, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 460, Phase 3, Amps 3.7, Height 19-1/16 In., Diameter 12-5/8 In., Cord Length 20 ft., Max. Dia. Solids 2 In., Max. Head 52 ft., Thermal Protection No, Motor Type Hermetically Sealed/Oil Filled, Bearing Type Dual Ball, Shaft Seal Silicon Carbide, Agency Compliance CSA, Discharge NPT 2 In., Max. Liquid Temp. 104 Degrees F, Motor RPM 3450