KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1 HP 2" Manual Submersible Sewage Pump 460V

DAYTON| Zoro #: G1498314| Mfr #: 4LE15

$789.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 460
Base Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498314 Mfr #: 4LE15
Phase: 3Voltage: 460
Base Material: 303 Stainless SteelGPM of Water @ 10 Ft. of Head: 195
Max. Dia. Solids: 2"HP: 1
Bearing Type: BallItem: Submersible Sewage Pump
Amps: 2.4Discharge NPT: 2"
GPM of Water @ 15 Ft. of Head: 165Max. Head: 36.5 ft.
Impeller Material: Cast IronCord Length: 20 ft.
GPM of Water @ 25 Ft. of Head: 95GPM of Water @ 20 Ft. of Head: 130
Motor RPM: 1750Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
Diameter: 16-23/32"Agency Compliance: CSA
Motor Type: 3-PhaseThermal Protection: No
Pump Type: ManualHeight: 21-1/4"
Switch Type: NoneGPM of Water @ 30 Ft. of Head: 48
Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Manual, 1 HP, Switch Type None, Base Material 303 Stainless Steel, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 460, Phase 3, Amps 2.4, Height 21-1/4 In., Diameter 16-23/32 In., Cord Length 20 ft., Max. Dia. Solids 2 In., GPM of Water @ 10 Ft. of Head 195, Max. Head 36.5 ft., Thermal Protection No, Motor Type 3-Phase, Bearing Type Ball, Shaft Seal Silicon Carbide, Agency Compliance CSA, Discharge NPT 2 In., Max. Liquid Temp. 104 Degrees F

Reviews