*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G1595011| Mfr #: 4LE20

$844.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 200 to 230
Base Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595011 Mfr #: 4LE20
Phase: 1Voltage: 200 to 230
Base Material: 303 Stainless SteelGPM of Water @ 10 Ft. of Head: 195
Max. Dia. Solids: 2"HP: 1
Bearing Type: BallItem: Submersible Sewage Pump
Amps: 8.3Discharge NPT: 2"
GPM of Water @ 15 Ft. of Head: 165Max. Head: 36.5 ft.
Impeller Material: Cast IronCord Length: 20 ft.
GPM of Water @ 25 Ft. of Head: 95GPM of Water @ 20 Ft. of Head: 130
Motor RPM: 1750Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
Diameter: 16-23/32"Agency Compliance: CSA
Motor Type: PSCThermal Protection: Auto
Pump Type: ManualHeight: 21-1/4"
Switch Type: NoneGPM of Water @ 30 Ft. of Head: 48
Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1, Voltage - Pumps 200 to 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 36 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 8.30, Height 21-1/4 In., Diameter 16-23/32 In., GPM of Water @ 10 Ft. of Head 195

Reviews