KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G0738787| Mfr #: 4LE21

$921.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 200 to 230
Base Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738787 Mfr #: 4LE21
Phase: 3Voltage: 200 to 230
Base Material: 303 Stainless SteelGPM of Water @ 10 Ft. of Head: 195
Max. Dia. Solids: 2"HP: 1
Bearing Type: BallItem: Submersible Sewage Pump
Amps: 4.9Discharge NPT: 2"
GPM of Water @ 15 Ft. of Head: 165Max. Head: 36.5 ft.
Impeller Material: Cast IronCord Length: 20 ft.
GPM of Water @ 25 Ft. of Head: 95GPM of Water @ 20 Ft. of Head: 130
Motor RPM: 1750Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 130 Degrees F
Diameter: 16-23/32"Agency Compliance: CSA
Thermal Protection: NoPump Type: Manual
Height: 21-1/4"Switch Type: None
GPM of Water @ 30 Ft. of Head: 48Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1, Voltage - Pumps 200 to 240VAC, Input Phase AC 3, Discharge NPT 2 In., Max. Head - Pumps 36 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 4.90, Height 21-1/4 In., Diameter 16-23/32 In., GPM of Water @ 10 Ft. of Head 195

Reviews