KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP 2" Auto Submersible Sewage Pump 115V Tether

DAYTON| Zoro #: G1526122| Mfr #: 3BB88

$433.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115
Base Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526122 Mfr #: 3BB88
Phase: 1Voltage: 115
Base Material: 303 Stainless SteelGPM of Water @ 10 Ft. of Head: 111
Amps: 12Max. Dia. Solids: 2"
HP: 1/2Item: Submersible Sewage Pump
Discharge NPT: 2"Max. Head: 25 ft.
GPM of Water @ 15 Ft. of Head: 85Cord Length: 20 ft.
GPM of Water @ 20 Ft. of Head: 43Motor RPM: 1750
GPM of Water @ 5 Ft. of Head: 140Housing Material: Cast iron
Impeller Material: Cast IronShaft Seal: Silicon Carbide
Max. Liquid Temp.: 104 Degrees FDiameter: 10-3/4"
Pump Type: AutomaticHeight: 15-3/16"
Switch Type: TetherCountry of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 25 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps Tether, Max. Diameter Solids 2 In., Automatic, Amps - Pumps 12.00, Height 15-3/16 In., Diameter 10-3/4 In., GPM of Water @ 5 Ft. of Head 140, GPM of Water @ 10 Ft. of Head 111

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews