HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2 HP 2" Manual Submersible Sewage Pump 115V

DAYTON| Zoro #: G0978275| Mfr #: 4HU80

$699.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 20 ft.
Base Material: 303 Stainless Steel
Diameter: 10-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978275 Mfr #: 4HU80
Cord Length: 20 ft.Base Material: 303 Stainless Steel
Diameter: 10-3/4"Agency Compliance: CSA
GPM of Water @ 20 Ft. of Head: 43Bearing Type: Dual Ball
Voltage: 115Switch Type: None
Amps: 12Pump Type: Manual
HP: 1/2Motor Type: Hermetically Sealed/Oil Filled
Thermal Protection: AutomaticHeight: 16-3/4"
GPM of Water @ 15 Ft. of Head: 85Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
GPM of Water @ 10 Ft. of Head: 111GPM of Water @ 5 Ft. of Head: 140
Phase: 1Motor RPM: 1750
Max. Head: 25 ft.Max. Dia. Solids: 2"
Item: Submersible Sewage PumpImpeller Material: Cast Iron
Discharge NPT: 2"Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 25 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 12.00, Height 16-3/4 In., Diameter 10-3/4 In., GPM of Water @ 5 Ft. of Head 140

Reviews