1/2 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G0415931| Mfr #: 4HU81

$425.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 230
Base Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415931 Mfr #: 4HU81
Phase: 1Voltage: 230
Base Material: 303 Stainless SteelGPM of Water @ 10 Ft. of Head: 111
Amps: 6.2Max. Dia. Solids: 2"
HP: 1/2Bearing Type: Dual Ball
Item: Submersible Sewage PumpDischarge NPT: 2"
GPM of Water @ 15 Ft. of Head: 85Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 20 Ft. of Head: 43
Motor RPM: 1750GPM of Water @ 5 Ft. of Head: 140
Housing Material: Cast ironShaft Seal: Silicon Carbide
Max. Liquid Temp.: 104 Degrees FDiameter: 10-3/4"
Agency Compliance: CSAThermal Protection: Automatic
Pump Type: ManualMax. Head: 25 ft.
Height: 16-3/4"Switch Type: None
Motor Type: Hermetically Sealed/Oil FilledCountry of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1/2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 25 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 6.20, Height 16-3/4 In., Diameter 10-3/4 In., GPM of Water @ 5 Ft. of Head 140

Reviews