KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G0670056| Mfr #: 4HU82

$901.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 230
Base Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670056 Mfr #: 4HU82
Phase: 1Voltage: 230
Base Material: 303 Stainless SteelGPM of Water @ 10 Ft. of Head: 98
Amps: 6Max. Dia. Solids: 2"
HP: 1/2Bearing Type: Dual Ball
Item: Submersible Sewage PumpDischarge NPT: 2"
Max. Head: 39 ft.Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 65
GPM of Water @ 20 Ft. of Head: 66Motor RPM: 3450
Housing Material: Cast ironShaft Seal: Silicon Carbide
Max. Liquid Temp.: 104 Degrees FDiameter: 12-5/8"
Agency Compliance: CSAMotor Type: Hermetically Sealed/Oil Filled
Thermal Protection: AutomaticPump Type: Manual
Height: 19-1/16"Switch Type: None
GPM of Water @ 30 Ft. of Head: 35Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1/2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 39 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 6.00, Height 19-1/16 In., Diameter 12-5/8 In., GPM of Water @ 10 Ft. of Head 98

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews