PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2 HP 2" Auto Submersible Sewage Pump 230V Tether

DAYTON| Zoro #: G2006261| Mfr #: 3BB91

$1209.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 120GPM of Water @ 30 Ft. of Head: 142GPM of Water @ 60 Ft. of Head: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006261 Mfr #: 3BB91
GPM of Water @ 40 Ft. of Head: 120GPM of Water @ 30 Ft. of Head: 142
GPM of Water @ 60 Ft. of Head: 66Cord Length: 20 ft.
GPM of Water @ 25 Ft. of Head: 160Base Material: 303 Stainless Steel
Diameter: 12-5/8"GPM of Water @ 20 Ft. of Head: 165
Voltage: 230Phase: 1
Pump Type: AutomaticHP: 2
Impeller Material: Cast IronHeight: 19-1/16"
Housing Material: Cast ironShaft Seal: Silicon Carbide
Max. Liquid Temp.: 104 Degrees FSwitch Type: Tether
Motor RPM: 3450GPM of Water @ 50 Ft. of Head: 85
Max. Head: 74Amps: 15
Max. Dia. Solids: 2"Item: Submersible Sewage Pump
Discharge NPT: 2"Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 74 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps Tether, Max. Diameter Solids 2 In., Automatic, Amps - Pumps 15.00, Height 19-1/16 In., Diameter 12-5/8 In., Max. Liquid Temp. 104 Degrees F, Motor RPM 3450

Reviews