KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G0708136| Mfr #: 3BB95

$1058.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 230
GPM of Water @ 60 Ft. of Head: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708136 Mfr #: 3BB95
Phase: 3Voltage: 230
GPM of Water @ 60 Ft. of Head: 66Base Material: 303 Stainless Steel
GPM of Water @ 50 Ft. of Head: 95Amps: 12
Max. Dia. Solids: 2"HP: 2
Item: Submersible Sewage PumpDischarge NPT: 2"
Max. Head: 75 ft.Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 155
GPM of Water @ 20 Ft. of Head: 165Motor RPM: 3450
Housing Material: Cast ironShaft Seal: Silicon Carbide
Max. Liquid Temp.: 104 Degrees FDiameter: 12-5/8"
GPM of Water @ 40 Ft. of Head: 120Pump Type: Manual
GPM of Water @ 70 Ft. of Head: 25Height: 19-1/16"
Switch Type: NoneGPM of Water @ 30 Ft. of Head: 140
Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 2, Voltage - Pumps 240VAC, Input Phase AC 3, Discharge NPT 2 In., Max. Head - Pumps 75 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 12.00, Height 19-1/16 In., Diameter 12-5/8 In., Max. Liquid Temp. 104 Degrees F, Motor RPM 3450

Reviews