PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G1835495| Mfr #: 4HU88

$1220.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 60 Ft. of Head: 66GPM of Water @ 50 Ft. of Head: 85GPM of Water @ 25 Ft. of Head: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835495 Mfr #: 4HU88
GPM of Water @ 60 Ft. of Head: 66GPM of Water @ 50 Ft. of Head: 85
GPM of Water @ 25 Ft. of Head: 160GPM of Water @ 20 Ft. of Head: 165
Thermal Protection: AutomaticSwitch Type: None
Housing Material: Cast ironAmps: 15
HP: 2Agency Compliance: CSA
Bearing Type: Dual BallDiameter: 12-5/8"
Max. Liquid Temp.: 130 Degrees FGPM of Water @ 40 Ft. of Head: 120
Pump Type: ManualMax. Dia. Solids: 2"
Phase: 1Voltage: 230
GPM of Water @ 30 Ft. of Head: 142Motor Type: Hermetically Sealed/Oil Filled
Shaft Seal: Silicon CarbideHeight: 19-1/16"
Max. Head: 74Item: Submersible Sewage Pump
Discharge NPT: 2"Base Material: 303 Stainless Steel
Impeller Material: Cast IronCord Length: 20 ft.
Motor RPM: 3450Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 74 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 15.00, Height 19-1/16 In., Diameter 12-5/8 In., Thermal Protection Automatic

Reviews