DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2 HP 2" Manual Submersible Sewage Pump 460V

DAYTON| Zoro #: G2397026| Mfr #: 4HU89

$1332.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 120
GPM of Water @ 30 Ft. of Head: 140
GPM of Water @ 60 Ft. of Head: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397026 Mfr #: 4HU89
GPM of Water @ 40 Ft. of Head: 120GPM of Water @ 30 Ft. of Head: 140
GPM of Water @ 60 Ft. of Head: 66Cord Length: 20 ft.
GPM of Water @ 25 Ft. of Head: 155Base Material: 303 Stainless Steel
Diameter: 12-5/8"Agency Compliance: CSA
GPM of Water @ 20 Ft. of Head: 165Bearing Type: Dual Ball
Voltage: 460Phase: 3
Amps: 6Pump Type: Manual
HP: 2Motor Type: Hermetically Sealed/Oil Filled
Impeller Material: Cast IronThermal Protection: No
Height: 19-1/16"Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
Switch Type: NoneMotor RPM: 3450
GPM of Water @ 70 Ft. of Head: 25GPM of Water @ 50 Ft. of Head: 95
Max. Head: 75 ft.Max. Dia. Solids: 2"
Item: Submersible Sewage PumpDischarge NPT: 2"
Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 2, Voltage - Pumps 460VAC, Input Phase AC 3, Discharge NPT 2 In., Max. Head - Pumps 75 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 6.00, Height 19-1/16 In., Diameter 12-5/8 In., Thermal Protection No, Motor Type Hermetically Sealed/Oil Filled

Reviews